FESTO 760828 OILER BOWL LOE-D-MAXI M62X2 ET
LOE-D-MAXI M62X2 ET Oiler bowl
See technical informationSee documentsReferences
Festo:760828
Rubix:123A3786
Manufacturer :760828

Documents
Product details : FESTO 760828 OILER BOWL LOE-D-MAXI M62X2 ET
Proportional oil-mist lubricator Festo LOE-D-MAXI with metal protective bowl. Max oil capacity 190 cm³, up to 16 bar.
Technical specifications
Attributes
| Type | lubricator |
|---|---|
| Material | metal |
| Capacity | 190 cm³ |
| Min. temperature | 60 °C |
| Max. temperature | 60 °C |
| Flow | 600 l/h |
| Min. service pressure | 16 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 88.73 excl. VAT
/ Each
£ 106.48 incl. VAT
- Usually arrives within 14 working days