FESTO 529558 BRANCHING MODULE MS4-FRM-1/4-Z
MS4-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS4-FRM-1/4-Z
Rubix:122A0140
Manufacturer :529558
EAN:4052568047405

Documents
Product details : FESTO 529558 BRANCHING MODULE MS4-FRM-1/4-Z
Branching Module MS4-FRM-1/4-Z Direction of flow: from right to left. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1->2=4600 l/min, Standard nominal flow rate outlet at top=1500 l/min
Technical specifications
Attributes
| Logistic Weight | 215,45 g |
|---|---|
| Type | ms4-frm branching module |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Delivery usually within ( 6 ) days