FESTO 529559 BRANCHING MODULE MS4-FRM-1/8


MS4-FRM Branching Module

References
festo:MS4-FRM-1/8
rubix:121A6252
manufacturer :529559
ean:4052568047412
MS4-FRM-1/8 Branching module
brand logo
Technical specifications
TypeMS4-FRM Branching Module
See all Specifications

Product details : FESTO 529559 BRANCHING MODULE MS4-FRM-1/8


Branching Module MS4-FRM-1/8 Direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1->2=1800 l/min, Standard nominal flow rate outlet at top=1600 l/min

Technical specifications


Attributes
Logistic Weight220,6 g
TypeMS4-FRM Branching Module
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
  • Delivery usually within ( 11 ) days