FESTO 536971 BRANCHING MODULE MS4-FRM-1/4-I-Z


MS4-FRM branching module

References
festo:MS4-FRM-1/4-I-Z
rubix:121A6261
manufacturer :536971
ean:4052568087937
brand logo
brand logo
Technical specifications
TypeMS4-FRM branching module

Product details : FESTO 536971 BRANCHING MODULE MS4-FRM-1/4-I-Z


Branching Module MS4-FRM-1/4-I-Z With integrated non-return function, direction of flow: from right to left Assembly Position=Any, Design structure=(* Branching Module, * With non-return function), Operating pressure=0 - 10 bar, Standard nominal flow rate in main flow direction 1->2=1750 l/min, Standard nominal flow rate outlet at top=500 l/min

Technical specifications


Attributes
TypeMS4-FRM branching module
Show UNSPSC/ECL@SS
£ 41.15 excl. VAT
/ Each
£ 49.38 incl. VAT
  • Delivery usually within ( 21 ) days