FESTO 543519 PRESSURE REGULATOR MS4-LR-1/8-D6-A8
MS4-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS4-LR-1/8-D6-A8
Rubix:124A4244
Manufacturer :543519
EAN:4052568091477

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : FESTO 543519 PRESSURE REGULATOR MS4-LR-1/8-D6-A8
Pressure regulator MS4-LR-1/8-D6-A8 maximum output pressure 7 bar, without pressure gauge, flow direction from left to right. Size=4, Series=MS, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust, * with return flow)
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- Delivery usually within ( 6 ) days