FESTO 526062 MOUNTING BRACKET MS4-WBM
MS4-WBM Mounting Brackets
See technical informationSee documentsReferences
Festo:MS4-WBM
Rubix:113A3727
Manufacturer :526062
EAN:4052568046880

Documents
Product details : FESTO 526062 MOUNTING BRACKET MS4-WBM
Mounting bracket MS4-WBM MS series, matches M series Mounting holes Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=48 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x20x140 mm |
|---|---|
| Logistic Weight | 68,66 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Delivery usually within ( 6 ) days