FESTO 526061 MOUNTING BRACKET MS4-WPM-2D
MS4-WPM-2D mounting bracket
See technical informationSee documentsReferences
Festo:MS4-WPM-2D
Rubix:113A4570
Manufacturer :526061
EAN:4052568046873

Documents
Product details : FESTO 526061 MOUNTING BRACKET MS4-WPM-2D
Mounting bracket MS4-WPM-2D MS series, matches M series Mounting holes Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=55 g
Technical specifications
Attributes
| Logistic Weight | 64,5 g |
|---|---|
| Type | mounting bracket ms series |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Delivery usually within ( 6 ) days