FESTO 162794 BRANCHING MODULE FRM-H-3/4-D-MAXI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-H-3/4-D-MAXI
Rubix:121A5798
Manufacturer :162794
EAN:4052568072568

Documents
Product details : FESTO 162794 BRANCHING MODULE FRM-H-3/4-D-MAXI
Branching Module FRM-H-3/4-D-MAXI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,25 - 16 bar, Standard nominal flow rate in main flow direction 1->2=13500 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 1306,8 g |
|---|---|
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 178.80 excl. VAT
/ Each
£ 214.56 incl. VAT
- Delivery date on request
Contact a branch