FESTO 549337 DISTRIBUTOR BLOCK MS6-FRM-FRZ
MS6 distribution block
See technical informationSee documentsReferences
Festo:MS6-FRM-FRZ
Rubix:119A7496
Manufacturer :549337
EAN:4052568051891

Documents
Product details : FESTO 549337 DISTRIBUTOR BLOCK MS6-FRM-FRZ
Distributor block MS6-FRM-FRZ Appropriate as adapter between two pressure regulator Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=14600 l/min, Standard nominal flow rate outlet at top=10400 l/min
Technical specifications
Attributes
| Type | distributor block |
|---|---|
| Material | die-cast aluminium |
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- Delivery usually within ( 2 ) days