References
SMC:Y610-F04
Rubix:209A8959
Manufacturer :Y610-F04
EAN:3618035378536

Documents
Product details : SMC Y610-F04 T-INTERFACE
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*10, T Type Spacer Attachment
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | t-interface |
| Threading diameter (inch) | 1/2 '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Delivery usually within ( 4 ) days