FESTO 529857 BRANCHING MODULE MS6-FRM-1/4
MS6-FRM branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-1/4
Rubix:121A8492
Manufacturer :529857
EAN:4052568085452

Documents
Product details : FESTO 529857 BRANCHING MODULE MS6-FRM-1/4
Branching Module MS6-FRM-1/4 Direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=4200 l/min, Standard nominal flow rate outlet at top=6000 l/min
Technical specifications
Attributes
| Logistic Weight | 572 g |
|---|---|
| Type | branching module ms6-frm |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ Each
£ 28.63 incl. VAT
- Delivery usually within ( 2 ) days