References
Festo:MS6-WPB
Rubix:113A2977
Manufacturer :526074
EAN:4052568006693

Documents
Product details : FESTO 526074 MOUNTING BRACKET MS6-WPB
Mounting bracket MS6-WPB MS series Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=115 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x125x20 mm |
|---|---|
| Logistic Weight | 141,2 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- In stock: Next day delivery