FESTO 530329 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS-BD


MS6-LR Pressure regulating valve

References
festo:MS6-LRB-1/2-D6-AS-BD
rubix:123A7240
manufacturer :530329
ean:4052568164881
MS6-LRB-1/2-D6-AS-BD Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 530329 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS-BD


Pressure regulator MS6-LRB-1/2-D6-AS-BD For manifold assembly, angled outlet block with QS push-in connector, 7 bar maximum output pressure, with pressure gauge, P2 Connection at rear. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistic Weight1051 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 81.93 excl. VAT
/ Each
£ 98.32 incl. VAT
  • Delivery usually within ( 11 ) days