FESTO 530332 PRESSURE REGULATOR MS6-LRB-1/2-D7-A4-AS
MS6-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS6-LRB-1/2-D7-A4-AS
Rubix:123A7993
Manufacturer :530332
EAN:4052568085773

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 530332 PRESSURE REGULATOR MS6-LRB-1/2-D7-A4-AS
Pressure regulator MS6-LRB-1/2-D7-A4-AS For manifold assembly, maximum output pressure 12 bar, with adapter G1/8 for pressure gauge acc. to EN 837, port P2 on reverse side. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 886,7 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 57.60 excl. VAT
/ Each
£ 69.12 incl. VAT
- Delivery usually within ( 6 ) days