References
Festo:MS6-WRS
Rubix:123A8490
Manufacturer :532188
EAN:4052568048143

Documents
Product details : FESTO 532188 HEX NUT MS6-WRS
Hex Nut MS6-WRS Accessory components for pneumatic muscle Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=20,9 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x10x50 mm |
|---|---|
| Logistic Weight | 42,34 g |
| Type | hex nut ms series |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Delivery usually within ( 2 ) days