References
Festo:MS6-AGD
Rubix:119A7344
Manufacturer :526082
EAN:4052568005191

Documents
Product details : FESTO 526082 SUB-BASE-SET MS6-AGD
Sub-base-SET MS6-AGD From the MS series, with G thread. Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x30x70 mm |
|---|---|
| Logistic Weight | 277,23 g |
| Type | sub-base series ms |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- In stock: Next day delivery