References
Festo:MS9-LFM-G-AUV-HF
Rubix:391A3423
Manufacturer :564053
EAN:4052568211356

Technical specifications
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 564053 MICRO FILTER
Micro Filter MS9-LFM-G-AUV-HF 0.01 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminum, pa, borosilicate glass fiber, aluminum wrought alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 449.82 excl. VAT
/ Each
£ 539.78 incl. VAT
- Delivery usually within ( 16 ) days