Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162631 FINE FILTER LFMB-3/4-D-MIDI
FESTO 162631 FINE FILTER LFMB-3/4-D-MIDI
LFMB Fine filter
References
festo:
LFMB-3/4-D-MIDI
rubix:
132A8411
manufacturer :
162631
ean:
4052568131746
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162631 FINE FILTER LFMB-3/4-D-MIDI
Fine Filter LFMB-3/4-D-MIDI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
860
g
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.52
excl. VAT
/
Each
£
205.82
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 1364705 MICRO FILTER
SMC AMF150C-F02 ODOUR REMOVAL FILTER
SMC AF20-F01C AIR FILTER
SMC AF811-14 AIR FILTER
FESTO 529675 FINE FILTER MS6-LFM-3/8-BRM
FESTO 532880 FILTER COMBINATION LFMBA-1/2-D-MAXI-DA-A
FESTO 564038 ACTIVATED CARBON FILTER MS9-LFX-G-U
SMC FH-TK300-10-02M INDUSTRIAL FILTER
FESTO 547957 FILTER CARTRIDGE LFP-DB-MINI-5M
NORGREN B72G-2GK-QD3-RMN FILTER REGULATOR
SMC AMF350C-F04 ODOUR REMOVAL FILTER
SMC AMG850-F14D WATER SEPARATOR
SMC AFF30-F03BD-2-D MAIN LINE FILTER
NORGREN F74V-3GN-EMA OIL VAPOUR REMOVAL FILTER
SMC AMF650-F10 ODOUR REMOVAL FILTER