References
Festo:MS9-AGE
Rubix:111A4599
Manufacturer :552955
EAN:4052568095642

Documents
Product details : FESTO 552955 SUB-BASE-SET MS9-AGE
Sub-base-SET MS9-AGE From the MS series, with G thread. Size=9, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
| Logistic Weight | 352,6 g |
|---|---|
| Type | subplate ms series |
Show UNSPSC/ECL@SS
£ 42.47 excl. VAT
/ Each
£ 50.96 incl. VAT
- Delivery usually within ( 2 ) days