References
SMC:AFM40P-060AS
Rubix:121A5500
Manufacturer :AFM40P-060AS
EAN:3618035588911

Documents
Product details : SMC AFM40P-060AS ELEMENT
Series AFM modular style mist separator is available in body sizes 20, 30, and 40, and is offered with Rc, NPT or G thread types. The AFM's standard filtration is 0. 3 m with a 99. 9% filtered particle size. Body size 30 and 40 now have a transparent bowl guard that offers 360 visibility, while completely protecting the bowl from the environment. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements.
Filter cartridge
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | filter element |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 4 ) days