SMC ARP20-F01H DIRECT OPERATED PRECISION REGULATOR

Precision Regulator

See technical informationSee documents

References

SMC:ARP20-F01H
Rubix:123A1826
EAN:3618035552691
brand logo

Technical specifications

Typedirect operated precision regulator (modular type)
See all Specifications

Documents

Product details : SMC ARP20-F01H DIRECT OPERATED PRECISION REGULATOR


Precise pressure control and pressure adjustment can be critical factors when working with either pressure fed fluids, air pilot regulator supply or during test and inspection applications. R&D engineers from SMC, the world leaders in pneumatic technology, have long recognised this fact and have now developed a new, improved, range of direct operated precision regulators, Series ARP 20/30/40.Developed using SMC´s extensive knowledge of direct operated regulators, Series ARP now offers several advantages over previous SMC models including a decrease in air consumption by up to 80% compared to previous models – less than 1 ℓ/min (ANR) at 0,4 MPa - more precise pressure adjustment – repeatability is within ±1% and sensitivity is now within 0,2% of Full Scale.Further benefits of this new modular regulator range include digital pressure gauges fitted as standard and reverse flow functionality.
•Air consumption decrease by 80% from the existing product (ARP3000).
•Allows precise control of air pressure.
•Standard backflow function (ARP20K/30K/40K).
•Standard digital presure switches.
•Compatible with the new AC spacers.

Size: 20
Backflow Function: None
Thread: F (G)
Port Size: 01 (1/8)
Accessory: H (Set Nut for Panel Mount)
Specifications: 0.005 to 0.4MPa Setting
Pressure Unit: Nameplate & Pressure Gauge in Imperial Units

Strengths

Direct operated precision regulator
3 types of set pressure allow more freedom in designing a circuit
Backflow function

Technical specifications


Attributes
Typedirect operated precision regulator (modular type)
Materialaluminum die-casted (body); polyacetal (bonnet)
Threading diameter (inch)1/8 ''
Min. temperature-5 °C
Max. temperature60 °C
Flow18000 l/h
Min. service pressure 0.05 bar
Max. service pressure7 bar
£ 51.51 excl. VAT
/ Each
£ 61.81 incl. VAT
  • Delivery usually within ( 4 ) days