FESTO 536934 SOLENOID COIL MSFW-230-50/60-EX
MSFW Solenoid Coil with Explosion Protection
See technical informationSee documentsReferences
Festo:MSFW-230-50/60-EX
Rubix:106A6156
Manufacturer :536934
EAN:4052568049133

Documents
Product details : FESTO 536934 SOLENOID COIL MSFW-230-50/60-EX
Solenoid coil MSFW-230-50/60-EX In accordance with explosion protection directive 94/9/EC-ATEX, category 3. With knurled Nut and spring washer. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x2x352 mm |
|---|---|
| Logistic Weight | 82,45 g |
| Type | msfw f solenoid coil |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- Delivery usually within ( 11 ) days