FESTO 188024 PLUG SOCKET MSSD-EB-M12-MONO


MSSD-EB Connector

References
festo:MSSD-EB-M12-MONO
rubix:123A4319
manufacturer :188024
ean:4052568006624
MSSD-EB-M12-MONO Plug socket
brand logo
Technical specifications
Typemssd connector
See all Specifications

Product details : FESTO 188024 PLUG SOCKET MSSD-EB-M12-MONO


Plug socket MSSD-EB-M12-MONO for valves MEBH, MEOBH, MN2H, IMN2H. Based on the standard=(* EN 175301-803, * EN 61076-2-101, * EN 61984), Switching Position indicator=LED, Operating voltage range AC=12 - 24 V, Operating voltage range DC=12 - 24 V, Surge strength=2,5 kV

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x105x20Ā mm
Logistic Weight21,75Ā g
Typemssd connector
Show UNSPSC/ECL@SS
Ā£ 37.52 excl. VAT
/ Each
Ā£ 45.02 incl. VAT
  • Delivery usually within ( 2 ) days