References
Festo:MSSD-F-M16
Rubix:111A8802
Manufacturer :539710
EAN:4052568050047

Documents
Product details : FESTO 539710 PLUG SOCKET MSSD-F-M16
Plug socket MSSD-F-M16 For solenoid coils and valves, standard industry port pattern. Permissible cable diameter=6 - 8 mm, Assembly Position=Any, Connection frequency=50, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 115 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x10x20 mm |
|---|---|
| Logistic Weight | 22 g |
| Type | mssd connector |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery