References
Festo:VABM-L1-18W-G38-5
Rubix:391A7206
Manufacturer :574470
EAN:4052568223496

Documents
Product details : FESTO 574470 MANIFOLD RAIL
Manifold strip VABM-L1-18W-G38-5 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x105x75 mm |
|---|---|
| Logistic Weight | 919 g |
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 94.45 excl. VAT
/ Each
£ 113.34 incl. VAT
- Delivery usually within ( 6 ) days