References
Festo:MSSD-ZBZC
Rubix:123A4318
Manufacturer :185521
EAN:4052568039127

Documents
Product details : FESTO 185521 PLUG SOCKET MSSD-ZBZC
Plug socket MSSD-ZBZC For valves CPE10, CPE14, MZBH, MOZBH. Assembly Position=Any, Operating voltage range DC=3 - 36 V, Nominal operating voltage DC=24 V, Corrosion resistance classification CRC=1, Protection class=(* IP40, * to IEC 60529)
Technical specifications
Attributes
| Logistic Weight | 5,9 g |
|---|---|
| Type | mssd connector |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- Delivery usually within ( 2 ) days