FESTO 11141 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAW-3/4-4E-ISO


NAW sub-base for angle connection

References
festo:NAW-3/4-4E-ISO
rubix:109A8443
manufacturer :11141
ean:4052568111878
NAW-3/4-4E-ISO Manifold sub-base with 90° connections
brand logo
Technical specifications
Typeinterlocking panel for angle connection according to iso 5599-1
See all Specifications

Product details : FESTO 11141 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAW-3/4-4E-ISO


Manifold sub-base with 90° Connections NAW-3/4-4E-ISO Connections at side. Conforms to standard=ISO 5599-1, Product weight=1550 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G3/4, Pneumatic Connection, port 4=G3/4

Technical specifications


Attributes
Logistic Weight2815 g
Typeinterlocking panel for angle connection according to iso 5599-1
Show UNSPSC/ECL@SS
£ 242.18 excl. VAT
/ Each
£ 290.62 incl. VAT
  • Delivery usually within ( 16 ) days