PARKER 6600-FEMALE-3/8-BSPP 6603-6-6


Multi-Purpose Hydraulic Quick Couplings, ISO 7241 series A Interchange - 6600 Series

References
parker hannifin:6603-6-6
rubix:157A2217
brand logo
brand logo
Technical specifications
TypeQuick Coupling
Model6600
MaterialCr(VI)-free Plated Steel

Product details : PARKER 6600-FEMALE-3/8-BSPP 6603-6-6


6600 Series Couplers (hydraulic) up to 5000 psi, connect with ISO 7241 series A, 6600 Series Nipples.
Parker's 6600 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series A. These steel couplers and nipples are available in a range of sizes for applications with pressure ranges up to 5000 psi.

Technical Characteristics:
• Sizes: 1/4” – 1”
• Materials: Steel
• Port Ends: Female NPTF, Female ORB
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Other Coupler options include: Sleeve Lock

Markets:
• Construction
• Mobile equipment
• Agriculture

Features/Benefits:
• Globally interchangeable with other manufacturer's quick couplings complying to ISO 7241 series A
• Steel coupler sleeve is hardened for durability
• Optional sleeve lock helps to prevent accidental disconnection

Applications:
• Hydraulic fluid transfer
• Truck trailer connections
• Mobile applications
• Attachments
Application: Hydraulic | General purpose
Body Material: Steel
Body Size (inch): 3/8"
Connection Thread Size (inch): 3/8-19
Connection Type: Female BSPP
Coupling Half: Female Coupler
Division: Quick Coupling Division
Flow Rate: 6
Interchange Type: ISO 7241-1 series A
Maximum Operating Pressure: 4000
Maximum Operating Temperature: 250
Minimum Operating Temperature: -40
Plating Type: Zinc with clear trivalent chromate
Product Type: Manual Connect
Seal Material: Nitrile
Specifications Met: ISO 7241-1 series A
Valve Type: Poppet

Technical specifications


Attributes
TypeQuick Coupling
Model6600
MaterialCr(VI)-free Plated Steel
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
  • Usually arrives within 14 working days