SMC AS2200-F01-SD SPEED CONTROLLER


Speed Controller

References
smc:AS2200-F01-SD
rubix:133A8757
brand logo
brand logo
Technical specifications
Typespeed controller
Materialmetal

Product details : SMC AS2200-F01-SD SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 2 (1/8, 1/4 Basis)
Control Method: 0 (Meter-out)
Port Size: F01 (G 1/8)
Sealant: S (Sealant)

Technical specifications


Attributes
Typespeed controller
Materialmetal
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Delivery usually within ( 4 ) days