Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
PERMA MULTIPURPOSE GREASE 106639
PERMA MULTIPURPOSE GREASE 106639
Multipurpose grease
References
perma:
106639
rubix:
123A1610
ean:
4061201053345
Technical specifications
Type
lubricant cartridge
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : PERMA MULTIPURPOSE GREASE 106639
perma PRO LC
Technical specifications
Attributes
Logistic Weight
320
g
Type
lubricant cartridge
84,4
mm
90,9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.12
excl. VAT
/
Each
£
42.14
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
L-OC-BUTLID LUBEMATE UTILITY LID (BLACK)
HARTLE BTSA BSP BARREL TAP SELF-CLOSING 3/4 INCH
LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR
500MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR
LUMATIC 9 INCH 230MM FLEIXBLE GREASE DELIVERY HOSE RF9
PERMA 101335 ACTIVATOR CLASSIC FUTURA 12 MONRTHS GREY
HARTLE BTP2 2 INCH BSP PLASTIC BARREL TAP
ROBERT SCOTT 102003-RED 923 SPRAYHEADRED
L-OC-LSHX10 LUBEMATE OIL CAN LABEL LEASH (PKT 10)
LUMATIC LC1 LUB CONNECTOR
SKF TLSD 1-DK DRIVE UNIT
ACTIVATE 45202R OILSAFE UTILITY LID - RED
ROBERT SCOTT 103468 BLUE/WHITE SPRAYHEAD SINGLE
LUMATIC SOC5 SLIDE ON CONNECTOR
HARTLE BSP ALLOY BARREL TAP 3/4 INCH