References
SKF:TLSD 1-DK
Rubix:389A2600
Manufacturer :TLSD 1-DK
EAN:7316579656252
Product details : SKF TLSD 1-DK DRIVE UNIT
TLSD 1-K is a drive unit for cabled TLSD single point lubricators. It includes the cable, plastic cap and support plate for grease lubrication (TLSD 1-SP). It can be used in combination with all SKF 125ml or 250ml TLSD refill cartridges . Our electro-mechanical single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants, both as battery or cable driven. Using automatic lubricators improves employee safety, increases machine reliability and optimizes maintenance operations.
Strengths
•Flexible dispense rate from 1 to 12 months
Maximum discharge pressure of 5 bar during the dispensing period
LED status indicators
Compact size allows installation in restrictive areas
Suitable for both direct and remote installation
Supplied with support flange for enhanced sturdiness
Maximum discharge pressure of 5 bar during the dispensing period
LED status indicators
Compact size allows installation in restrictive areas
Suitable for both direct and remote installation
Supplied with support flange for enhanced sturdiness
Technical specifications
Attributes
| Type | automatic lubricator |
|---|
Show UNSPSC/ECL@SS
£ 122.78 excl. VAT
/ Each
£ 147.34 incl. VAT
- Delivery usually within ( 3 ) days

