• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Lubricants(901)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Lubrication for mechanisms(155)
  • Lubricants and accessories(691)
  • Cleaning and protection(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
PERMA 106762 PRO LC 500 SF10 GREASE

PERMA 106762 PRO LC 500 SF10 GREASE


Multipurpose grease

References
perma:106762
rubix:290A5695
ean:4061201054380
PERMA H1 SF 10
PERMA H1 SF 10
PERMA H1 SF 10
brand logo
Technical specifications
TypeFood Grade Grease
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : PERMA 106762 PRO LC 500 SF10 GREASE


perma PRO LC

Technical specifications


Attributes
Logistic Weight590 g
TypeFood Grade Grease
84,4 mm
141,9 mm
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GROZ ZODP16 BLACK 16LTR OIL DRAIN PANACTIVATE 45202R OILSAFE UTILITY LID - REDHARTLE SP10 SYPHON PUMP 20-25LL-OC-DRY LUBEMATE OIL CAN RING (YELLOW)HARTLE BTP2 2 INCH BSP PLASTIC BARREL TAP106649 PRO LC 250OIL SAFE STUMPY LID PURPLEGISS 735756 BUTTON HEAD COUPLER FOR B GREASE NIPPLES 10X100L-OC-RUTLID LUBEMATE UTILITY LID (RED)ROBERT SCOTT 102003-GREEN GREEN/WHITE SPRAYHEADGISS 735758 4 JAWS HYDRAULIC COUPLERS 10X100LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BARL-OC-GUTLID LUBEMATE UTILITY LID (GREEN)L-OC-EXS LUBEMATE OIL CAN EXTENSION (STOUT SPOUTS)L-OC-YMILID LUBEMATE MINI SPOUT (YELLOW)

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories