Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
ROBERT SCOTT 102003-GREEN GREEN/WHITE SPRAYHEAD
ROBERT SCOTT 102003-GREEN GREEN/WHITE SPRAYHEAD
Spray Trigger Heads
References
robert scott:
102003-GREEN
rubix:
80375341
Technical specifications
Type
Spray Trigger Head
Product details
Technical specifications
Product details : ROBERT SCOTT 102003-GREEN GREEN/WHITE SPRAYHEAD
Adjustable spray trigger heads, with twist nozzle to give a fine mist or a full stream. Compatible with a wide range of cleaning agents and suitable for use in almost any environment.
Technical specifications
Attributes
Type
Spray Trigger Head
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.67
excl. VAT
/
Each
£
0.80
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GISS 853646 RUBBER GASKET FOR METAL SPOUTS
LUMATIC 300MM NYLON GREASE GUN HOSE 1/8 IN BSP BURST PRESSURE 1000 BAR
OIL SAFE STUMPY LID PURPLE
L-OC-YUTLID LUBEMATE UTILITY LID (YELLOW)
L-OC-GMILID LUBEMATE MINI SPOUT (GREEN)
HARTLE CRANKED STEEL GREASE GUN TUBE 10 INCH BGGS10C
HARTLE BTSA BSP BARREL TAP SELF-CLOSING 3/4 INCH
LUMATIC LC1 LUB CONNECTOR
L-OC-UUTLID LUBEMATE UTILITY LID (BLUE)
HARTLE DCP45 DRUM TOP COVER FOR 210L STEEL & POLY DRUMS
106649 PRO LC 250
ROBERT SCOTT 103468 BLUE/WHITE SPRAYHEAD SINGLE
LUMATIC SRT6 RIGID GREASE GUN TUBE 6IN (150MM)
LUMATIC HARTLE STEEL GREASE GUN DELIVERY TUBE 10 INCH SRT10
HARTLE BSP ALLOY BARREL TAP 3/4 INCH