SMC MXQ-AT8L STROKE ASSEMBLY


MXQ, Accessory, Stroke Adjuster

References
smc:MXQ-AT8L
rubix:393A9965

Product details : SMC MXQ-AT8L STROKE ASSEMBLY


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.

Strengths

Available with rubber or meal stopper at extension or retraction end Available with shock absorber at extension or retraction end Applicable bore sizes: 6, 8, 12, 16, 20, and 25mm Standard or symmetric type Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)

Technical specifications


Attributes
Logistic Weight12Ā g
Show UNSPSC/ECL@SS
Ā£ 34.58 excl. VAT
/ Each
Ā£ 41.50 incl. VAT
  • Usually arrives within 14 working days