SMC MXS-AT20L STROKE ADJUSTER


MXS, Accessory, Stroke Adjuster, Symmetrical

References
smc:MXS-AT20L
rubix:393A9862

Product details : SMC MXS-AT20L STROKE ADJUSTER


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.

Strengths

Available with stroke adjuster at extension or retraction end Available with shock absorber at extension or retraction end Applicable bore sizes: 6, 8, 12, 16, 20, and 25mmStandard or symmetric type Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)

Technical specifications


Attributes
Logistic Weight111 g
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ Each
£ 36.22 incl. VAT
  • Usually arrives within 14 working days