SMC MY1C25TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


MY1C, Mechanical Joint Rodless Cylinder, Cam Follower Guide w/o Stroke Adjustment

References
smc:MY1C25TFG-2000
rubix:393A6359
manufacturer :MY1C25TFG-2000
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke2000Ā mm
Cylinder diameter25Ā mm

Product details : SMC MY1C25TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

w/o Stroke Adjustment Unit Mechanical joint rodless cylinder with cam follower guide Bore sizes: 16, 20, 25, 32, 40, 50, 63 (mm) Strokes from 100mm through 2000mm depending upon bore size With one or two stroke adjusters with or without shocks Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke2000Ā mm
Cylinder diameter25Ā mm
Show UNSPSC/ECL@SS
Ā£ 1,349.42 excl. VAT
/ Each
Ā£ 1,619.30 incl. VAT
  • Usually arrives within 14 working days