SMC MY1H10G-350 MECHANICALLY COUPLED RODLESS CYLINDER


MY1H10, Mechanical Joint Rodless Cylinder, High Precision Guide, 10mm Bore

References
smc:MY1H10G-350
rubix:393A5919
manufacturer :00244009
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke350 mm
Cylinder diameter10 mm

Product details : SMC MY1H10G-350 MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

High precision guide type Bore size: 10mm Strokes up to 600mm Stroke adjusting unit: 2 types available Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke350 mm
Cylinder diameter10 mm
Show UNSPSC/ECL@SS
£ 659.28 excl. VAT
/ Each
£ 791.14 incl. VAT
  • Usually arrives within 14 working days