SMC MY1H10G-500 MECHANICALLY COUPLED RODLESS CYLINDER
MY1H10, Mechanical Joint Rodless Cylinder, High Precision Guide, 10mm Bore
See technical informationSee documentsReferences
SMC:MY1H10G-500
Rubix:106A7896
Manufacturer :MY1H10G-500
Documents
Product details : SMC MY1H10G-500 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
High precision guide type
Bore size: 10mm
Strokes up to 600mm
Stroke adjusting unit: 2 types available
Auto switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 808.30 excl. VAT
/ Each
£ 969.96 incl. VAT
- Delivery usually within ( 7 ) days
