SMC MY2H16G-500 MECHANICALLY COUPLED RODLESS CYLINDER
MY2H, Mechanical Joint Rodless Cylinder, High Precision Guide, w/o Stroke Adjustment Unit
See technical informationSee documentsReferences
SMC:MY2H16G-500
Rubix:393A6016
Manufacturer :MY2H16G-500
Documents
Product details : SMC MY2H16G-500 MECHANICALLY COUPLED RODLESS CYLINDER
Bore sizes: 16, 25, 40 mm
Centralised piping
Autoswitch capable
Easy replacement of cylinder body.
Strengths
w/o Stroke Adjustment Unit
Mechanically joint rodless cylinder
High precision guide type
Bore sizes (mm): 16, 25, 40
Thread types: M, Rc, NPT, G
Maximum standard stroke: 600mm
Auto switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 798.77 excl. VAT
/ Each
£ 958.52 incl. VAT
- Usually arrives within 14 working days
