SMC MY3A16-1200 MECHANICALLY COUPLED RODLESS CYLINDER
MY3A/B, Mechanical Joint Rodless Cylinder, Basic Type, w/o Stroke Adjustment Unit
See technical informationSee documentsReferences
SMC:MY3A16-1200
Rubix:393A5911
Manufacturer :MY3A16-1200
Documents
Product details : SMC MY3A16-1200 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
w/o Stroke Adjustment Unit
Basic short type (rubber bumper) and Basic standard type (air cushion)
Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
Easy connection with external guide.
Vertical and lateral mouting is possible.
High functionality with reduced height and length.
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1200 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 281.92 excl. VAT
/ Each
£ 338.30 incl. VAT
- Usually arrives within 14 working days
