SMC MY3B63TF-670 MECHANICALLY COUPLED RODLESS CYLINDER


MY3A/B, Mechanical Joint Rodless Cylinder, Basic Type, w/o Stroke Adjustment Unit

References
smc:MY3B63TF-670
rubix:393A5917
manufacturer :MY3B63TF-670
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke670 mm
Cylinder diameter63 mm

Product details : SMC MY3B63TF-670 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.

Strengths

w/o Stroke Adjustment Unit Basic short type (rubber bumper) and Basic standard type (air cushion) Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm Easy connection with external guide. Vertical and lateral mouting is possible. High functionality with reduced height and length.

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke670 mm
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 1,106.37 excl. VAT
/ Each
£ 1,327.64 incl. VAT
  • Usually arrives within 14 working days