FESTO 11310 INDIVIDUAL SUB-BASE NAS-3/8-2A-ISO
NAS individual sub-base
See technical informationSee documentsReferences
Festo:NAS-3/8-2A-ISO
Rubix:110A7235
Manufacturer :11310
EAN:4052568002374

Documents
Product details : FESTO 11310 INDIVIDUAL SUB-BASE NAS-3/8-2A-ISO
Individual sub-base NAS-3/8-2A-ISO Connections at side. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=300 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x60x47 mm |
|---|---|
| Logistic Weight | 329 g |
| Type | individual sub-base according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Delivery usually within ( 2 ) days