FESTO 10337 INDIVIDUAL SUB-BASE NAU-1/2-3B-ISO
NAU Single Connecting plate
See technical informationSee documentsReferences
Festo:NAU-1/2-3B-ISO
Rubix:133A8814
Manufacturer :10337
EAN:4052568065720

Documents
Product details : FESTO 10337 INDIVIDUAL SUB-BASE NAU-1/2-3B-ISO
Individual sub-base NAU-1/2-3B-ISO With port pattern as per DIN ISO 5599/1, external dimensions as per VDMA 24345, Connections underneath. Conforms to standard=ISO 5599-1, Product weight=660 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G1/2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 162x81x42 mm |
|---|---|
| Logistic Weight | 428 g |
| Type | single connecting plate according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Delivery usually within ( 6 ) days