Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566643 MANIFOLD RAIL VABM-L1-14W-G14-3
FESTO 566643 MANIFOLD RAIL VABM-L1-14W-G14-3
Manifold strip VABM-L1
References
festo:
VABM-L1-14W-G14-3
rubix:
112A9799
manufacturer :
566643
ean:
4052568100551
Technical specifications
Type
Connector strip for VUVG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566643 MANIFOLD RAIL VABM-L1-14W-G14-3
Manifold strip VABM-L1-14W-G14-3 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistic Weight
322,5
g
Type
Connector strip for VUVG
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.13
excl. VAT
/
Each
£
87.76
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 566674 SEAL
SMC AMP220-F02 EXHAUST CLEANER FOR CLEAN ROOMS
ASCONUMAT REPKIT FOR 8353 V/V C113-444
FESTO 546088 REGULATOR PLATE VABF-S2-1-R2C2-C-10
FESTO 552668 MANIFOLD RAIL
FESTO 8026269 MANIFOLD BLOCK VABM-B10-25S-G38-10
FESTO 6512 ROLLER LEVER AR-05
NORGREN M/P24120/3 LED+VDR 220V AC/DC
NORGREN M/P43314/13 PLUG WITH CABLE 3 METRE
FESTO 543542 REGULATOR PLATE VABF-S3-2-R5C2-C-10
FESTO 539719 90DEG-CONNECTION PLATE VABF-S4-2-A2G2-G18
FESTO 3598 SOLENOID COIL MSG-12DC
SMC SY30M-05-P INTERFACE REGULATOR
FESTO 5835 SWIVEL LEVER, SHORT ASK-02
FESTO 546211 MANIFOLD SUB-BASE VABV-S4-1HS-G14-2T2