FESTO 152791 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-1/2-3-ISO
NAVW angle interlocking panel for angle connection
See technical informationSee documentsReferences
Festo:NAVW-1/2-3-ISO
Rubix:110A7548
Manufacturer :152791
EAN:4052568070441

Technical specifications
| Type | interlocking panel for angle connection according to iso 5599-1 |
|---|
Documents
Product details : FESTO 152791 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-1/2-3-ISO
Manifold sub-base with 90° Connections NAVW-1/2-3-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections at side and underneath. Conforms to standard=ISO 5599-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Product weight=1020 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/2
Technical specifications
Attributes
| Logistic Weight | 1015 g |
|---|---|
| Type | interlocking panel for angle connection according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 58.48 excl. VAT
/ Each
£ 70.18 incl. VAT
- Delivery usually within ( 6 ) days