References
Festo:KMEB-1-24-2,5-LED
Rubix:108A5159
Manufacturer :151688
EAN:4052568030742
Product details : FESTO 151688 PLUG SOCKET WITH CABLE KMEB-1-24-2.5-LED
Socket lead KMEB-1-24-2,5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Mounting position=any, switching position indicator=LED, nominal operating voltage DC=24 V, protection class=(* IP65, * acc. to IEC 60529), ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Type | socket cable |
|---|
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
- In stock: Next day delivery