FESTO 550325 CONNECTING CABLE NEBU-M12W5-K-2.5-LE4


NEBU connection cable

References
festo:NEBU-M12W5-K-2.5-LE4
rubix:133A9397
manufacturer :550325
ean:4052568052010

Product details : FESTO 550325 CONNECTING CABLE NEBU-M12W5-K-2.5-LE4


connecting cable NEBU-M12W5-K-2.5-LE4 For SOPA Air gap sensor. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V

Technical specifications


Attributes
No attributes to display for this product
Ā£ 13.84 excl. VAT
/ Each
Ā£ 16.61 incl. VAT