SMC ZS-31-C PRESSURE SWITCH

PRESSURE SWITCH

See technical information

References

SMC:ZS-31-C
Rubix:393A8424
Manufacturer :ZS-31-C
EAN:3618036445046
SMC M12 (A) 4P FEMALE SLEEVE 5M 90° ZS-31-C

Product details : SMC ZS-31-C PRESSURE SWITCH


For ISE7. Length: 5m

Technical specifications


Attributes
Logistic Weight159 g
£ 33.98 excl. VAT
/ Each
£ 40.78 incl. VAT
  • Usually arrives within 14 working days