FESTO 554037 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G4
NEBU connection cable
See technical informationSee documentsReferences
Festo:NEBU-M8G3-K-2.5-M8G4
Rubix:207A5001
Manufacturer :554037
EAN:4052568053611
Documents
Product details : FESTO 554037 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G4
connecting cable NEBU-M8G3-K-2.5-M8G4 for Proximity sensor SIEA and signal converter SVE4 Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Delivery usually within ( 10 ) days