FESTO 554038 CONNECTING CABLE NEBU-M12G5-K-10-LE5


NEBU connection cable

References
festo:NEBU-M12G5-K-10-LE5
rubix:109A2383
manufacturer :554038
ean:4052568096106

Product details : FESTO 554038 CONNECTING CABLE NEBU-M12G5-K-10-LE5


connecting cable NEBU-M12G5-K-10-LE5 Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
No attributes to display for this product
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
  • Usually arrives within 14 working days